VERMONT GAGE 102200100 Pin Gauge Set, 0.20 to 1.28 mm Dia Range, 55 Gauges, 0.02 mm Dia Increment

Item: BG6VXQ Model: 102200100Cross Ref: 141G82
Limited Availability
€108.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Minus Set
ApplicationSet Micrometers, Verniers And Other Measuring Devices, No-Go Gaging Inspection, Gage Slot Widths And Locations, Measure Hole Diameters, Calculate Distances Between Holes
Diameter Range0.2 mm to 1.28 mm
Dimension TypeMetric
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No. Of Pieces55
Number Of Gauges55
Surface FinishSteel
Accuracy-0.005 mm to +0.005 mm
Diameter Increment0.02 mm
Gauge TypeNo Go Minus
Gauge TypeNo-Go (Minus)
HardnessRockwell 60/65
HardnessRC 60/65
Increments0.02 mm
Length2"
Overall Length2"
Standard Logoiso.png, nist.png
StandardsISO 17025, NIST
Tolerance+/-0.005 mm
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.9
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelNo. Of PiecesDiameterMaterialPrice
VERMONT GAGE 102200200 1.30MM-4.98MM CLASS ZZ MINUS SET | BG6VXR 1022002001851.3 mmSteel€233.89
VERMONT GAGE 102200300 5.00MM-9.98MM CLASS ZZ MINUS SET | BG6VXT 1022003002505 mmSteel€363.83
RFQ
VERMONT GAGE 102200400 10.00MM-13.98MM CLASS ZZ MINUS SET | BG6VXU 10220040020010 mmSteel€316.18
RFQ
VERMONT GAGE 102200500 14.00MM-16.48MM CLASS ZZ MINUS SET | BG6VXV 10220050012514 mmSteel€402.81
VERMONT GAGE 102200600 16.50MM-18.98MM CLASS ZZ MINUS SET | BG6VXW 10220060012516.5 mmSteel€519.75
VERMONT GAGE 102200700 19.00MM-20.98MM CLASS ZZ MINUS SET | BG6VXX 102200700---€887.91
RFQ
VERMONT GAGE 102200800 21.00MM-22.48MM CLASS ZZ MINUS SET | BG6VXY 102200800---€762.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 102200100 Pin Gauge Set, 0.20 to 1.28 mm Dia Range, 55 Gauges, 0.02 mm Dia Increment
€108.28 /unit