Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT AMERICAN 20070 Hand Tap 5/16-18unc Uncoated | AC2XLV 2NWL3

VERMONT AMERICAN 20070 Hand Tap 5/16-18unc Uncoated

Item: AC2XLV Model: 20070Cross Ref: 2NWL3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishUncoated
MaterialHigh Carbon Steel
Number Of Flutes4
Overall Length2.719"
Pitch Diameter LimitsH4
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/8"
Thread TypeCoarse
Measurement SystemFractional Inch
Shank Dia.5/16"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)14.99
Ship width (cm)3.81
HS code8207406000
Country of OriginCN

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread TypeSizeThread DirectionPitch Diameter LimitsTap TypePrice
VERMONT AMERICAN 20058 Hand Tap #4-40unc Uncoated | AC2XLL 2NWK4 200589/16"31 7/8"Coarse#4Right HandH4Plug€5.08
VERMONT AMERICAN 20060 Hand Tap #6-32unc Uncoated | AC2XLM 2NWK5 2006011/16"32"Coarse#6Right HandH4Plug€5.05
VERMONT AMERICAN 20061 Hand Tap #8-32unc Uncoated | AC2XLN 2NWK6 200613/4"32 1/8"Coarse#8Right HandH4Plug€5.63
VERMONT AMERICAN 20062 Hand Tap #10-24unc Uncoated | AC2XLP 2NWK7 200627/8"42 3/8"Coarse#10Right HandH4Plug€5.55
VERMONT AMERICAN 20063 Hand Tap #10-32unf Uncoated | AC2XLQ 2NWK8 200637/8"42 3/8"Fine#10Right HandH4Plug€5.69
VERMONT AMERICAN 20064 Hand Tap #12-24unc Uncoated | AC2XLR 2NWK9 2006415/16"42 3/8"Coarse#12Right HandH4Plug€5.62
VERMONT AMERICAN 20068 Hand Tap 1/4-20unc Uncoated | AC2XLT 2NWL1 200681"42 1/2"Coarse-Right HandH4Plug€5.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT AMERICAN 20070 Hand Tap 5/16-18unc Uncoated
€7.45 /unit