Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 708473 Spot Mirror Center Mount | AF7HVJ 21DJ60

VELVAC 708473 Spot Mirror Center Mount

Item: AF7HVJ Model: 708473Cross Ref: 21DJ60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpot Mirror
ColorSilver
MaterialStainless Steel
Mirror Size5"
ShapeRound
TypeCenter Mount
Backing ColorSilver
Backing FinishStainless Steel
Backing MaterialStainless Steel
For Vehicle SideDriver, Passenger
HeatedNo
IncludesDisplay Box, L Bracket or Tube Bracket, Mounting Hardware
Lighting OptionNot Lighted
Mirror Diameter5"
Mirror ProfileConvex
Mirror TypeBlind Spot
MotorizedNo
Mounting Hardware IncludedYes
Mounting StyleBracket And Bolts
Product TypeSpot Mirror

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.26
Ship length (cm)17.78
Ship width (cm)16.51
HS code7009100000
Country of OriginMX

Product Variants

ProductModelMirror SizeColorShapeTypeMaterialPrice
VELVAC 708441 Spot Mirror Center Mount | AF7HVB 21DJ53 708441-SilverRoundCenter MountStainless Steel€43.82
VELVAC 708442 Spot Mirror Center Mount | AF7HVC 21DJ54 708442-BlackRoundCenter MountStainless Steel€42.38
VELVAC 708453 Spot Mirror Center Mount | AF7HVF 21DJ57 708453-SilverRoundCenter MountStainless Steel€81.21
VELVAC 708455 Spot Mirror Center Mount | AF7HVG 21DJ58 708455-BlackRoundCenter MountStainless Steel€79.79
VELVAC 708476 Spot Mirror Center Mount | AF7HVK 21DJ61 7084766"SilverRoundCenter MountStainless Steel€55.34
VELVAC 708478 Spot Mirror Center Mount | AF7HVL 21DJ62 7084786"SilverRoundCenter MountStainless Steel€52.39
VELVAC 708479 Spot Mirror Center Mount | AF7HVM 21DJ63 7084796"BlackRoundCenter MountStainless Steel€42.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 708473 Spot Mirror Center Mount
€40.57 /unit