Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VELVAC 600243-1 Anti-siphon Tube 2 1/2 Inch Neck Kenworth | AE3LUD 5DYW8

VELVAC 600243-1 Anti-siphon Tube 2 1/2 Inch Neck Kenworth

Item: AE3LUD Model: 600243-1Cross Ref: 5DYW8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Siphon Tube
MaterialAluminum
Number Of Pieces1
Size2 1/2"
ColorSilver
For Vehicle Tool CategoryFuel Tank
Height9 1/2"
IncludesAnti Siphon Tube
Spout Flex Size2 3/4"
Tool TypeAnti-Siphon Tube

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.11
Ship length (cm)10.16
Ship width (cm)27.94
HS code8708998180
Country of OriginUS

Product Variants

ProductModelSizeMaterialNumber Of PiecesPrice
VELVAC 600246-1 Anti-siphon Tube 1.87 Inch Filler Neck | AE3LUA 5DYW5 600246-11.87"Aluminum1€52.62
VELVAC 600245-1 Anti-siphon Tube 2 Inch Filler Neck | AE3LUB 5DYW6 600245-12"Aluminum1€52.40
VELVAC 600244-1 Anti-siphon Tube 2-1/4 Inch Filler Neck | AE3LUC 5DYW7 600244-12 1/4"Aluminum1€51.49
VELVAC 600242-1 Anti-siphon Tube 2-1/2 Inch Neck Volvo | AE3LUE 5DYW9 600242-12 1/2"Aluminum1€51.72
VELVAC 600241-1 Anti-siphon Tube 3 Inch Filler Neck | AE3LUF 5DYX0 600241-13"Aluminum1€50.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 600243-1 Anti-siphon Tube 2 1/2 Inch Neck Kenworth
€78.36 /unit