Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VELVAC 581011 Pogo Stick Stainless Steel 41 Inch | AG9PJM 21DJ23

VELVAC 581011 Pogo Stick Stainless Steel 41 Inch

Item: AG9PJM Model: 581011Cross Ref: 21DJ23
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPogo Stick
MaterialStainless Steel
Overall Length41"
ColorGray
FinishZinc Plated
For Use WithPogo Stick
Includes5/8" -11 Nut, 5/8" -11 Stud, Holder Strap
Number Of Holes2
Product TypePogo Stick

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)8.89
Ship length (cm)104.65
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthPrice
VELVAC 581001 Pogo Stick Stainless Steel 40 inch with Snubber Chain | AG9PJK 21DJ21 581001Stainless Steel40"€165.26
VELVAC 581005 Pogo Stick Stainless Steel 41 Inch Holder and Chain | AG9PJL 21DJ22 581005Stainless Steel41"€178.56
VELVAC 581015 Pogo Stick Stainless Steel 41 Inch Gladhand Holder | AG9PJN 21DJ24 581015Stainless Steel41"€173.06
VELVAC 581040 Pogo Stick Stainless Steel 41 Inch | AG9PJP 21DJ26 581040Stainless Steel41"€180.12
VELVAC 581100 Pogo Stick Plated Steel 25 Inch | AG9PJU 21DJ92 581100Plated Steel25"€99.12
VELVAC 581101 Pogo Stick Plated Steel 41 Inch | AG9PJV 21DJ93 581101Plated Steel41"€99.12
VELVAC 581106 Pogo Stick Plated Steel 51 Inch | AG9PJW 21DJ94 581106Plated Steel51"€130.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 581011 Pogo Stick Stainless Steel 41 Inch
€137.85 /unit