Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 30169 Male Heat Shrink Bullet 22 - 18 Awg Pk10 | AF7HPT 21DG97

VELVAC 30169 Male Heat Shrink Bullet 22 - 18 Awg Pk10

Item: AF7HPT Model: 30169Cross Ref: 21DG97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Disconnect
Barrel Inside Dia.0.062"
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp
Contact FinishTin
Contact MaterialCopper
Disconnect StyleBullet
InsulationFull
Insulation ColorRed
Insulation CoverageFull Coverage
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Max. Wire Size18 AWG
Minimum Wire Size22 AWG
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Tab Size0.156"
Tab Thickness0.032"
Tab Width0.156"
Terminal TypeMale Tab , Tab
Termination StyleCrimp
Wire Size22 AWG to 18 AWG
Barrel Id0.062"
Overall Length1.35"
Special FeaturesAdhesive Lining Which Blocks Out Water, Adds Tensile Strength and Strain Relief, CNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments, It Has a Triple Layer of Protection Around a 99.9% Copper Connector for Maximum Strength and Conductivity, Polyolefin Shrink Tubing Which Allows a Complete Environment and An Abrasion Resistant Seal
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000

Product Variants

ProductModelWire SizeInsulation ColorBarrel Inside Dia.Color CodeInsulationConnection TypeMax. VoltageMax. Temp.Pkg. Qty.Price
VELVAC 30179 Female Heat Shrink Bullet 22-18 Awg Pk10 | AF7HPU 21DG98 3017922 AWG to 18 AWGRed0.062"RedFullCrimp600V90°F10€16.17
VELVAC 30369 Male Heat Shrink Bullet Blue Pk 10 | AF7HQD 21DH08 3036914 AWGBlue0.097"BlueFullCrimp600V90°F10€14.50
VELVAC 30379 Female Heat Shrink Bullet Blue Pk 10 | AF7HQE 21DH09 3037914 AWGBlue0.097"BlueFullCrimp600V90°F10€15.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 30169 Male Heat Shrink Bullet 22 - 18 Awg Pk10
€19.61 /unit