Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 035178 Extension Handles | AF7HQQ 21DH20

VELVAC 035178 Extension Handles

Item: AF7HQQ Model: 035178Cross Ref: 21DH20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Handles
ColorBlue, Red
MaterialSolid Aluminum
Port Size1/2"
FinishAnodized
Includes(2) Handles

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)11.43
HS code8708295060
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 035178 Extension Handles
€40.25 /unit