Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 035146 Gladhand, 3/8 Inch Port Size, Aluminum, 37 Deg, 3/8 18 Thread Size | CU7QZE

VELVAC 035146 Gladhand, 3/8 Inch Port Size, Aluminum, 37 Deg, 3/8 18 Thread Size

Item: CU7QZE Model: 035146Cross Ref: 35NL34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum
Body MaterialAluminum
ColorBlue
Connection TypeFPT
Finish, CoatingZinc Plated
Fitting TypeService
Hose Fitting Size1/2"
Includes Dust FlapNo
Includes Quick Release ValveNo
Includes ScreenNo
Includes Shut OffNo
Max. Working Pressure @ 70 Deg. F120 psi
Mounting Angle37°
Port Size3/8"
Seal MaterialRubber
Thread Size3/8"-18
Finish/coatingZinc Plated
Gladhand Fitting TypeService
Max. Working Pressure @ 70 F120 psi
StandardsSAE J318

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorPort SizeMounting AngleFitting TypeIncludes ScreenPrice
VELVAC 035169 Gladhand, 1/2 Inch Port Size, Aluminum, 90 Deg, 1/2 14 Thread Size | CU7QZD 035169Blue1/2"90°ServiceNo€8.68
VELVAC 035092 Gladhand, 3/8 Inch Port Size, Aluminum, 37 Deg, 3/8 18 Thread Size | CU7QZF 035092Blue3/8"37°ServiceNo€12.99
VELVAC 035168 Gladhand, 3/8 Inch Port Size, Aluminum, 45 Deg, 3/8 18 Thread Size | CU7QZG 035168Red3/8"45°EmergencyNo€27.97
VELVAC 035167 Gladhand, 3/8 Inch Port Size, Aluminum, 45 Deg, 3/8 18 Thread Size | CU7QZH 035167Blue3/8"45°ServiceNo€29.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 035146 Gladhand, 3/8 Inch Port Size, Aluminum, 37 Deg, 3/8 18 Thread Size
€19.16 /unit