MILWAUKEE VALVE BA-480B - 100 Ball Valve, With Extension Stem, PTFE Seat, 2 Piece, Brass, 1 Inch Valve Size | CE2RMB

MILWAUKEE VALVE BA-480B - 100 Ball Valve, With Extension Stem, PTFE Seat, 2 Piece, Brass, 1 Inch Valve Size

Item: CE2RMB Model: BA-480B - 100
In Stock

Get it by Wednesday, Jun 11

€265.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 2Press
For MediaWater
Handle - LockingLocking
Handle ColorWhite
Handle Height2.21"
Handle Length4.33"
Included MountingNot Applicable
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Nominal Valve Size1"
Pipe Schedule CompatibilityNot Applicable
PortFull
Stem MaterialBrass
Stem TypeBlowout Resistant
Valve Body StyleStraight
Vented Ball ValveNot Applicable

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelStem MaterialMax. PressureBall MaterialOverall LengthPipe SizeTube SizeBody MaterialMax. Steam PressurePrice
MILWAUKEE VALVE BA260LDA 34 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/4 Inch Valve Size | CE2KBH BA260LDA 34--------€1,622.93
MILWAUKEE VALVE BA260LDA 300 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3 Inch Valve Size | CE2KBJ BA260LDA 300--------€4,875.68
MILWAUKEE VALVE BA260LDA 14 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/4 Inch Valve Size | CE2KBK BA260LDA 14--------€1,577.30
MILWAUKEE VALVE BA260LDA 38 Ball Valve, 2 Piece, Stainless Steel, Full Port, 3/8 Inch Valve Size | CE2KBL BA260LDA 38--------€1,577.30
MILWAUKEE VALVE BA260LDA 212 Ball Valve, 2 Piece, Stainless Steel, Full Port, 2 1/2 Inch Valve Size | CE2KBM BA260LDA 212--------€3,956.69
MILWAUKEE VALVE BA260LDA 12 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1/2 Inch Valve Size | CE2KBN BA260LDA 12--------€1,577.30
MILWAUKEE VALVE BA260LDA 112 Ball Valve, 2 Piece, Stainless Steel, Full Port, 1 1/2 Inch Valve Size | CE2KBP BA260LDA 112--------€1,927.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE BA-480B - 100 Ball Valve, With Extension Stem, PTFE Seat, 2 Piece, Brass, 1 Inch Valve Size
€265.68 /unit