Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 032143 Pto Valve 150 Psi 5 Feet Cable | AF7HRB 21DH38

VELVAC 032143 Pto Valve 150 Psi 5 Feet Cable

Item: AF7HRB Model: 032143Cross Ref: 21DH38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€443.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTO Valve
Cable Length5 ft.
Height8"
Length4 5/8"
Operating Pressure150 psi
Width3 5/8"
Compatible Product TypeDump Pump, Power Take-Off
Includes1/4" Brass Push-to-Connect Fittings
Overall Height8"
Overall Length4 5/8"
Overall Width3 5/8"
Product TypePower Take-Off Valve

Shipping Info:

Ship weight (kg) 2.4885
Ship height (cm)13.34
Ship length (cm)29.21
Ship width (cm)14.61
HS code8481809010
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 032143 Pto Valve 150 Psi 5 Feet Cable
€443.07 /unit