Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 4AGOF4-PS | BX6QYL

DIXON 4AGOF4-PS Hydraulic Coupler Body, Push Pull, 1/2 Inch Size, 3/4-16 Inch, Steel

Item: BX6QYL Model: 4AGOF4-PS
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size1/2" x 3/4"
Connection TypeQuick Disconnect x ORB
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderFemale
Hex Size1 1/16"
Length2.62"
MaterialSteel
Outside Dia.1.489"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)6.65
Ship length (cm)3.78
Ship width (cm)3.78
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 4AGOF4-PS Hydraulic Coupler Body, Push Pull, 1/2 Inch Size, 3/4-16 Inch, Steel
€51.41 /unit