Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 022640 Air Assembly Set 15 feet Brass Ends | AH4WPG 35NL18

VELVAC 022640 Air Assembly Set 15 feet Brass Ends

Item: AH4WPG Model: 022640Cross Ref: 35NL18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Assembly Set
Bend Radius5 1/2"
Coiled Air Tube ApplicationEmergency
ColorRed
Fitting Side A GenderMale
Fitting Side A MaterialBrass
Fitting Side A Size1/2"
Fitting Side B Size1/2"
Fitting Side B GenderMale
Fitting Side B MaterialBrass
IncludesBrass Ends
Includes FittingsYes
Length15 ft.
MaterialNylon
Outside Dia.1/2"
ReinforcementPolyester Braid
Specific Fitting Side A ShapeStraight
Specific Fitting Side B ShapeStraight
Temp. Range-85°F to +200°F
Tube MaterialNylon
TypeCoiled, Cold Weather
Wall Thickness1/2"
ApplicationTruck Air Brake And Auxiliary Air Systems
Fitting Side A Connection TypeNPTF
Fitting Side B Connection TypeNPTF
Outside Diameter1/2"
Overall Length15 ft.
Product TypeAir Assembly Set
StandardsFMVSS 106

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)14.73
Ship length (cm)38.1
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelOutside Dia.ColorMaterialPrice
VELVAC 022639 Air Assembly Set 15 feet Red/Blue | AH4WPB 35NL13 0226391/2"Blue, RedNylon€127.27
VELVAC 022636 Air Assembly Set 15 feet Nylon | AH4WPC 35NL14 0226361/2"Blue, RedNylon€127.27
VELVAC 022638 Air Assembly Set 15 feet Blue | AH4WPD 35NL15 0226381/2"BlueNylon€67.57
VELVAC 022028 Air Assembly Set 52 inch Gray | AH4WPE 35NL16 0220281/4"GrayNylon€30.45
VELVAC 022641 Air Assembly Set 15 feet FMVSS 106 | AH4WPF 35NL17 0226411/2"BlueNylon€72.56
VELVAC 022637 Air Assembly Set 15 feet Red | AH4WPH 35NL19 0226371/2"RedNylon€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 022640 Air Assembly Set 15 feet Brass Ends
€91.65 /unit