Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SLC10125SEU Spring Y Check Valve PVC 1-1/4 Inch Socket | AH8LXC 38W286

HAYWARD SLC10125SEU Spring Y Check Valve PVC 1-1/4 Inch Socket

Item: AH8LXC Model: SLC10125SEUCross Ref: 38W286
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€462.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Y Check Valve
Cap To Inlet Center7.438"
Connection TypeSocket
Cracking Pressure2 psi to 15 psi
Flow Rate26 GPM
Hex Size2"
Length12.078"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height9.656"
Seal MaterialEPDM
Seat MaterialEPDM
Size1 1/4"
Spring MaterialStainless Steel
Width3.38"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1Union Socket
Connection Type - Side 2Union Socket
Flow Coefficient (cv)9
For MediaWater
Height - Cap To Inlet Center7 1/2"
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range40°F to 70°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum70°F
Operating Temperature - Minimum40°F
Overall Length12.08"
Pipe Size1 1/4"
Piston MaterialPVC
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve SeriesSLC

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)24.53
Ship length (cm)30.68
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelConnection TypeSeat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizeCap To Inlet CenterPrice
HAYWARD SLC10400T Spring Y Check Valve PVC 4 Inch Threaded | AH8LRV 38W186 SLC10400TThreadedEPDM150 psi12.953"EPDM240 GPM4 1/4"-€1,171.75
HAYWARD SLC10400TE Spring Y Check Valve PVC 4 Inch Socket | AH8LRW 38W187 SLC10400TESocketEPDM150 psi12.953"EPDM240 GPM4 1/4"-€1,060.17
HAYWARD SLC10050TU Spring Y Check Valve PVC 1/2 Inch | AH8LWA 38W261 SLC10050TUThreadedFPM150 psi5.703"FPM0.8 GPM1"4.906"€243.75
HAYWARD SLC10050SU Spring Y Check Valve PVC 1/2 Inch Socket | AH8LWB 38W262 SLC10050SUSocketFPM150 psi5.703"FPM0.8 GPM1"4.906"€243.75
HAYWARD SLC10075TU Spring Y Check Valve PVC 3/4 Inch | AH8LWC 38W263 SLC10075TUThreadedFPM150 psi5.891"FPM3 GPM1 1/4"4.906"€302.88
HAYWARD SLC10075SU Spring Y Check Valve PVC 3/4 Inch | AH8LWD 38W264 SLC10075SUSocketFPM150 psi5.891"FPM3 GPM1 1/4"4.906"€286.28
HAYWARD SLC10100TU Spring Y Check Valve PVC 1 Inch Threaded | AH8LWE 38W265 SLC10100TUThreadedFPM150 psi6.078"FPM9 GPM1 1/2"4.906"€450.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SLC10125SEU Spring Y Check Valve PVC 1-1/4 Inch Socket
€462.91 /unit