Flat Shipping

Flat Shipping at €24.99 + VAT

VEE GEE 6613-N-C Hydrometer, Alcohol Proof, 0.2%/+/-0.3% Tolerance Scale Divisions, 125/145% Range | CU7QNR

VEE GEE 6613-N-C Hydrometer, Alcohol Proof, 0.2%/+/-0.3% Tolerance Scale Divisions, 125/145% Range

Item: CU7QNR Model: 6613-N-CCross Ref: 48ME35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€614.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrometer
Accuracy-0.3% to +0.3%
ApplicationIRS Alcohol
Calibration Increments-0.2% to +0.2%
Length305 mm
Range125%, 145%
ScaleAlcohol Proof
Scale Divisions0.2%
Solution Temp.60°F
Calibration Solution Temperature60°F
Hydrometer Internal Revenue CodeN
MaterialGlass
Overall Height12"
Product TypeHydrometer
Scale TypeAlcohol
StandardsNIST

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScale DivisionsAccuracyRangeTemp. RangeCalibration IncrementsMaterialPrice
VEE GEE 6757HTS Hydrometer Api/therm 380mm L | AB4ZFF 20KL63 6757HTS---0°F to +150°F--€68.48
VEE GEE 6603-6 Hydrometer Specific Gravity 305mm L | AF6VNX 20KL42 6603-6------€37.21
VEE GEE 6603-7 Hydrometer Specific Gravity 305mm L | AF6VNY 20KL43 6603-7------€37.21
VEE GEE 6603DS-6S Hydrometer Specific Gravity/baume 165mml | AF6VNZ 20KL44 6603DS-6S------€35.57
VEE GEE 6604DS-04 Hydrometer Specific Gravity/baume 165mml | AF6VPA 20KL45 6604DS-04------€35.57
VEE GEE 6609-3 Hydrometer Baume Heavy 305mm L | AF6VPB 20KL46 6609-3------€32.30
VEE GEE 6609-1 Hydrometer Baume Heavy 305mm L | AF6VPC 20KL47 6609-1------€32.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VEE GEE 6613-N-C Hydrometer, Alcohol Proof, 0.2%/+/-0.3% Tolerance Scale Divisions, 125/145% Range
€614.51 /unit