BOSTON GEAR L509-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 20 Diametral Pitch, Steel

Item: AK3AVD Model: L509-4
Limited Availability
€195.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch20
Face Width3/8"
MaterialSteel
Overall Length48"
Overall Thickness3/8"
Pitch Line Backing0.325"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.8014
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelFace WidthPressure AngleOverall LengthDiametral PitchHeightPitch HeightTeeth Per InchPrice
BOSTON GEAR L509-6 Rack Steel 20 Pitch | AB2CKN 1L899 L509-63/8"14.5°72"203/8"0.33"6.36€339.47
BOSTON GEAR L509-2 | AK3AVA L509-23/8"14.5°24"20---€98.19
BOSTON GEAR L2020-4 | AK3AZB L2020-41/2"20°48"20---€177.92
BOSTON GEAR L2020-6 | AK3AZE L2020-61/2"20°72"20---€266.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L509-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 20 Diametral Pitch, Steel
€195.31 /unit