Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VAUGHAN 62123 Ball Pein Hammer Handle 13 Inch Hickory | AD2EYH 3NWF1

VAUGHAN 62123 Ball Pein Hammer Handle 13 Inch Hickory

Item: AD2EYH Model: 62123Cross Ref: 3NWF1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Handle
Type13" Hickory
Compatible With BrandVaughan
For Eye Opening Length3/8"
For Eye Opening Width13/16"
For Maximum Head Weight12 oz.
Handle MaterialWood
Overall Length13"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)5.08
HS code4417008010
Country of OriginUS

Product Variants

ProductModelTypeOverall LengthHandle TypeMaterialPrice
VAUGHAN 61165 Nail Hammer Handle 13 Inch Hickory | AD2EYF 3NWE8 6116513" Hickory---€12.41
VAUGHAN 60203 Nail Hammer Handle 16 Inch Hickory | AD2EYG 3NWE9 6020316" Hickory---€14.38
VAUGHAN 62163 Ball Pein Hammer Handle 14 Inch Hickory | AD2EYJ 3NWF2 6216314" Hickory---€13.62
VAUGHAN 62243 Ball Pein Hammer Handle 16 Inch Hickory | AD2EYK 3NWF3 6224316" Hickory---€15.53
VAUGHAN 63035 Drilling Hammer Handle 10 1/2 Inch Hickory | AD2EYL 3NWF4 63035-10 1/2"Hickory-€11.63
VAUGHAN 64173 Hatchet Handle 17-1/2 Inch Hickory | AD2EYM 3NWF5 64173-17 1/2"Hickory-€15.07
VAUGHAN 65363 Axe Handle 36 Inch Hickory Curved | AD2EYN 3NWF6 65363-36"Hickory-€23.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VAUGHAN 62123 Ball Pein Hammer Handle 13 Inch Hickory
€19.97 /unit