Flat Shipping

Flat Shipping at €24.99 + VAT

VAST V6945SS Strut Channel Fitting, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size, 8 Holes | CU7QHC

VAST V6945SS Strut Channel Fitting, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size, 8 Holes

Item: CU7QHC Model: V6945SSCross Ref: 784GT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ColorSilver
Compatible Conduit TypeNone
Depth3 1/2"
FeaturesN
For Strut Channel Size1 5/8" x 3 1/4"
For Use With1-5/8 In Strut Channels, 13/16 x 1-5/8 In Strut Channels
Grade304
Hole Dia.0.562"
Hole Spacing1 7/8"
Material GradeGrade 304
Mfr. SeriesV6945 Series
Mounting OrientationAngled
Number Of Holes8
Overall Length6"
Thickness1/4"
Width6"
Cable RangeN
Hole Diameter9/16"
Material304 Stainless Steel
Overall Depth3 1/2"
Overall Width6"
Product TypeChannel Post Base
SeriesV6945 Series

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)8.89
Ship length (cm)15.24
Ship width (cm)15.24

Product Variants

ProductModelMaterialColorFinishNumber Of HolesOverall LengthFor Strut Channel SizeMaterial GradeThicknessPrice
VAST V6945HDG Strut Channel Fitting, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size | CU7QFU V6945HDGSteel-Hot Dip Galvanized86"1 5/8" x 3 1/4"-1/4"€56.56
VAST V70SQSS Strut Channel Fitting, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size, 8 Holes | CU7QFV V70SQSS-Silver-86"1 5/8" x 3 1/4"Grade 3041/4"€207.48
VAST V62SQSS Strut Channel Fitting, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size, 6 Holes | CU7QGG V62SQSS-Silver-66"1 5/8" x 1 5/8"Grade 3041/4"€131.61
VAST V61SQS2 Strut Channel Fitting, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size, 6 Holes | CU7QGH V61SQS2Stainless SteelSilver-66"1 5/8" x 1 5/8"Grade 3161/4"€159.18
VAST V61SQSS Strut Channel Fitting, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size, 6 Holes | CU7QGJ V61SQSS-Silver-66"1 5/8" x 1 5/8"Grade 3041/4"€130.83
VAST V62SQS2 Strut Channel Fitting, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size, 6 Holes | CU7QGK V62SQS2Stainless SteelSilver-66"1 5/8" x 1 5/8"Grade 3161/4"€159.26
VAST V62SQEG Strut Channel Fitting, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size, Electroplated | CU7QGL V62SQEGSteelSilverElectroplated66"1 5/8" x 1 5/8"-1/4"€37.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VAST V6945SS Strut Channel Fitting, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size, 8 Holes
€206.26 /unit