VALLEY CRAFT F89704 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPF 20HA33

VALLEY CRAFT F89704 Drum Lifter, Clamp, Forklift, 2000 lbs. Capacity, 55 gal.

Item: AF6RPF Model: F89704Cross Ref: 20HA33
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,141.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter
ColorGreen
Drum ActionClamp
Drum Capacity55 gal.
Drum Dia.18" to 28"
Drum Size30 gal., 55 gal., 85 gal.
Drum TypeClosed
FinishPowder Coat
Fork Pocket Center26"
Fork Pocket Size37 1/2" x 6 1/2" x 2 1/2"
Height14"
Length59"
Load Capacity2000 lbs.
Number Of Drums1
Operation TypeManual, Mechanically Automated
Overall Height19"
Overall Length60"
Overall Width34"
Remote TypeWireless Control
StyleMaxi Grip
Width33"
Compatible Fork Width6 1/2"
Jaw FunctionsClamp
MaterialSteel
Maximum Load Capacity2000 lbs.
Power SourceForklift Powered
Product TypePowered Drum Handler

Shipping Info:

Ship weight (kg) 205.2
Ship height (cm)182.88
Ship length (cm)106.68
Ship width (cm)60.96
HS code8431200000

Product Details:

    • Clearance Between Forks (19-3/8")

Product Variants

ProductModelOverall WidthOverall LengthStyleOverall HeightFork Pocket CenterDrum CapacityLoad CapacityNumber Of DrumsPrice
VALLEY CRAFT F89815A5 Drum Lifter Portable 2000 Lb. 55 Gallon | AB4XUX 20HA26 F89815A534"69"Ultra Grip-26"55 gal.2000 lbs.1€15,002.26
RFQ
VALLEY CRAFT F89703 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPA 20HA28 F8970334"66"Hydra Grip19"26"55 gal.2000 lbs.1€16,738.48
RFQ
VALLEY CRAFT F89702 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPB 20HA29 F8970234"68"Hydra Grip17"26"55 gal.2000 lbs.1€11,814.86
RFQ
VALLEY CRAFT F89701 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPC 20HA30 F8970133"67"Versa Grip18"-55 gal.2000 lbs.1€9,983.98
RFQ
VALLEY CRAFT F89700 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPD 20HA31 F8970033"67"Versa Grip19"23 3/4"55 gal.2000 lbs.1€9,078.90
RFQ
VALLEY CRAFT F89705 Drum Lifter Portable 2000 Lb 55 Gallon | AF6RPE 20HA32 F8970534"60"Maxi Grip19"26"55 gal.2000 lbs.1€10,311.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89704 Drum Lifter, Clamp, Forklift, 2000 lbs. Capacity, 55 gal.
€7,141.57 /unit