VALLEY CRAFT F89483VCGY Security Cart, 2000 lbs Capacity, 48 x 30 Inch Base, Gray, 51 x 30 x 66 Inch Size

Item: CJ6TJX Model: F89483VCGY
Limited Availability
€1,631.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Cart
Base Size48" x 30"
ColorGray
Size51" x 30" x 66"

Product Variants

ProductModelColorSizeBase SizePrice
VALLEY CRAFT F89557VCBL Security Cart, 2000 lbs Capacity, 48 x 24 Inch Base, Blue, 51 x 24 x 66 Inch Size | CJ6TJT F89557VCBLBlue51" x 24" x 66"48" x 24"€1,564.06
RFQ
VALLEY CRAFT F89557VCGY Security Cart, 2000 lbs Capacity, 48 x 24 Inch Base, Gray, 51 x 24 x 66 Inch Size | CJ6TJU F89557VCGYGray51" x 24" x 66"48" x 24"€1,564.06
RFQ
VALLEY CRAFT F89557VCRD Security Cart, 2000 lbs Capacity, 48 x 24 Inch Base, Red, 51 x 24 x 66 Inch Size | CJ6TJV F89557VCRDRed51" x 24" x 66"48" x 24"€1,564.06
RFQ
VALLEY CRAFT F89483VCBL Security Cart, 2000 lbs Capacity, 48 x 30 Inch Base, Blue, 51 x 30 x 66 Inch Size | CJ6TJW F89483VCBLBlue51" x 30" x 66"48" x 30"€1,631.44
RFQ
VALLEY CRAFT F89483VCRD Security Cart, 2000 lbs Capacity, 48 x 30 Inch Base, Red, 51 x 30 x 66 Inch Size | CJ6TJY F89483VCRDRed51" x 30" x 66"48" x 30"€1,631.44
RFQ
VALLEY CRAFT F89556VCBL Security Cart, 2000 lbs Capacity, 60 x 30 Inch Base, Blue, 63 x 30 x 66 Inch Size | CJ6TJZ F89556VCBLBlue63" x 30" x 66"60" x 30"€1,727.69
RFQ
VALLEY CRAFT F89556VCGY Security Cart, 2000 lbs Capacity, 60 x 30 Inch Base, Gray, 63 x 30 x 66 Inch Size | CJ6TKA F89556VCGYGray63" x 30" x 66"60" x 30"€1,727.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89483VCGY Security Cart, 2000 lbs Capacity, 48 x 30 Inch Base, Gray, 51 x 30 x 66 Inch Size
€1,631.44 /unit