VALLEY CRAFT F89184GYMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Gray, Mold On Caster | CJ6TKF

VALLEY CRAFT F89184GYMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Gray, Mold On Caster

Item: CJ6TKF Model: F89184GYMO
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Caster MaterialRubber
ColorGray
Number Of Casters4
Shelves2
Size36" x 18" x 39"
Type1 1/2" Shelf Lip

Product Variants

ProductModelColorSizeShelvesCaster MaterialAssembled/unassembledNumber Of CastersPrice
VALLEY CRAFT F89184RDPY 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 Inch Shelf, Red, 18 x 41 x 36 Inch Size | CJ6TKC F89184RDPYRed36" x 18" x 36"2Poly-4€380.19
RFQ
VALLEY CRAFT F89184RDMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Red, Mold On Caster | CJ6TKD F89184RDMORed36" x 18" x 39"2Rubber-4-
RFQ
VALLEY CRAFT F89184GYPY 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 Inch Shelf, Gray, 18 x 41 x 36 Inch Size | CJ6TKE F89184GYPYGray36" x 18" x 36"2Poly-4€380.19
RFQ
VALLEY CRAFT F89184BUPY 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 Inch Shelf, Blue, 18 x 41 x 36 Inch Size | CJ6TKG F89184BUPYBlue36" x 18" x 36"2Poly-4€380.19
RFQ
VALLEY CRAFT F89184BUMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Blue, Mold On Caster | CJ6TKH F89184BUMOBlue36" x 18" x 39"2Rubber-4-
RFQ
VALLEY CRAFT F89183RDPY 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 Inch Shelf, Red, 18 x 41 x 36 Inch Size | CJ6TKJ F89183RDPYRed36" x 18" x 36"2Poly-4€380.19
RFQ
VALLEY CRAFT F89183RDMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Red, Mold On Caster | CJ6TKK F89183RDMORed36" x 18" x 39"2Rubber-4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89184GYMO 2 Shelf Utility Cart, 2000 lbs Capacity, 18 x 36 x 39 Inch Size, Gray, Mold On Caster