VAL-MATIC 2012/1C02AK Butterfly Valve Flanged 12 Inch Actuated Ci | AE4NKJ 5LYG3

VAL-MATIC 2012/1C02AK Butterfly Valve Flanged 12 Inch Actuated Ci

Item: AE4NKJ Model: 2012/1C02AKCross Ref: 5LYG3
In Stock

Get it by Tuesday, Jun 17

€3,433.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCast Iron
Bolt Circle Dia.7/8"
GradeGrade A126
Liner MaterialBuna , Buna N
Max. Water Pressure150 psi
No. Of Bolt Holes12
Number Of Bolt Holes12
Pipe Size12"
StyleFlanged
Temp. Range-70°F to +210°F
3-a ComplianceNot Rated
Bolt Holes12
Connection TypeLug
Disc MaterialDuctile Iron
Flow Coefficient (cv)6550
For MediaWater
Handle TypeBare Stem
Max. Pressure (cwp)150 psi
Media Temp. Range-32°F to 210°F
Nsf Certifications For Food And Drinking WaterNSF 61
StandardsAWWA C504, AWWA C516, NSF 372
Vacuum Service RatingNot Rated
Valve Series2000

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)48.26
Ship length (cm)121.92
Ship width (cm)102.87
HS code8481803030
Country of OriginUS

Product Variants

ProductModelPipe SizeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStyleBody MaterialTemp. RangeGradePrice
VAL-MATIC 2003/1A02AK Butterfly Valve Flanged 3 Inch Actuated Ci | AE4NKD 5LYF8 2003/1A02AK3"Buna5/8"4FlangedCast Iron-70°F to +210°FGrade A126€1,484.79
VAL-MATIC 2004/1A02 Butterfly Valve Flanged 4 Inch Actuated Ci | AE4NKE 5LYF9 2004/1A024"Buna5/8"8FlangedCast Iron-70°F to +210°FGrade A126€1,484.79
VAL-MATIC 2006/1B02AK Butterfly Valve Flanged 6 Inch Actuated Ci | AE4NKF 5LYG0 2006/1B02AK6"Buna3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,599.47
VAL-MATIC 2008/1B02AK Butterfly Valve Flanged 8 Inch Actuated Ci | AE4NKG 5LYG1 2008/1B02AK8"Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,977.21
VAL-MATIC 2010/1C02AK Butterfly Valve Flanged 10 Inch Actuated Ci | AE4NKH 5LYG2 2010/1C02AK10"Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€2,842.39
VAL-MATIC 2003/1A08 Butterfly Valve Flanged 3 Inch Actuated Ci | AE4NKK 5LYG4 2003/1A083"Buna5/8"4FlangedCast Iron-70°F to +210°FGrade A126€1,475.13
VAL-MATIC 2004/1A08AK Butterfly Valve Flanged 4 Inch Actuated Ci | AE4NKL 5LYG5 2004/1A08AK4"Buna5/8"8FlangedCast Iron-70°F to +210°FGrade A126€1,484.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VAL-MATIC 2012/1C02AK Butterfly Valve Flanged 12 Inch Actuated Ci
€3,433.72 /unit