Flat Shipping

Flat Shipping at €24.99 + VAT

V1K FILTERS V1K27A01 Output Filter dV/dT UL Type 1 27A | AE2HHB 4XJN1

V1K FILTERS V1K27A01 Output Filter dV/dT UL Type 1 27A

Item: AE2HHB Model: V1K27A01Cross Ref: 4XJN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,222.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Filter
Depth10"
Filter TypedV/dT
For Motor Lead Length100 ft. to 1000 ft.
For Use WithVariable Frequency Drive
Frequency60 Hz
Height9"
Max. Hp20 hp
Max. Output Amps27A
Maximum Output Power20 hp
Overall Depth10"
Overall Height9"
Overall Width5 1/2"
Phase3
Watts Loss110 W
Width5 1/2"
ApplicationAgriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Enclosure TypeUL Type 1
FeaturesImproves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes To Below 1000 V For Applications With Lead Lengths up To 1000 ft, Prevents Motor Failure With Protection Against Motor Insulation Breakdown, Reduces Common Mode by A Minimum of 30%, Reduces Motor Heating, Noise And Vibration
Input Voltage600V AC
Maximum Output Current27A
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 7.155
Ship height (cm)19.05
Ship length (cm)27.31
Ship width (cm)27.31
HS code8504404000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsWatts LossHeightDepthFilter TypePhaseFrequencyPrice
V1K FILTERS V1K2A01 Output Filter dV/dT UL Type 1 2A | AE2HGQ 4XJK9 V1K2A012A75 W9"10"dV/dT360 Hz€864.73
V1K FILTERS V1K3A01 Output Filter dV/dT UL Type 1 3A | AE2HGR 4XJL1 V1K3A013A75 W9"10"dV/dT360 Hz€883.07
V1K FILTERS V1K4A01 Output Filter dV/dT UL Type 1 4A | AE2HGT 4XJL2 V1K4A014A75 W9"10"dV/dT360 Hz€888.32
V1K FILTERS V1K6A01 Output Filter dV/dT UL Type 1 6A | AE2HGU 4XJL3 V1K6A016A80 W9"10"dV/dT360 Hz€891.79
V1K FILTERS V1K8A01 Output Filter dV/dT UL Type 1 8A | AE2HGV 4XJL4 V1K8A018A90 W9"10"dV/dT360 Hz€921.27
V1K FILTERS V1K12A01 Output Filter dV/dT UL Type 1 12A | AE2HGW 4XJL5 V1K12A0112A95 W9"10"dV/dT360 Hz€953.40
V1K FILTERS V1K16A01 Output Filter dV/dT UL Type 1 16A | AE2HGX 4XJL6 V1K16A0116A95 W9"10"dV/dT360 Hz€982.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

V1K FILTERS V1K27A01 Output Filter dV/dT UL Type 1 27A
€1,222.03 /unit