SPEAKMAN SF-4DECK Deck Plate, Size 4 Inch | CE2AYC

SPEAKMAN SF-4DECK Deck Plate, Size 4 Inch

Item: CE2AYC Model: SF-4DECK
In Stock

Get it by Thursday, Jun 12

€19.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Deck
Ada CompliantNo
Assembly RequiredNo
CollectionSensorflo
ColorChrome
Drain IncludedNo
FinishPolish Chrome , Polished Chrome
Hose IncludedNo
Installation TypeCounter Mounted
No. Of Holes0
Number Of Handles0
Number Of Showerheads0 , Modern , No , Yes
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Vandal ResistantNo
Warranty1 Year Limited

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)5
Ship length (cm)18.01
Ship width (cm)8
HS code8481901000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SF-4DECK Deck Plate, Size 4 Inch
€19.86 /unit