USA SEALING ZUSA-LDP-32B Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNR

USA SEALING ZUSA-LDP-32B Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width

Item: CU7KNR Model: ZUSA-LDP-32BCross Ref: 60UP57
In Stock

Get it by Tuesday, Jun 17

€805.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
ClarityClear
ColorClear
Density0.36 lbs.-cu. in.
Diffuser Surface StylePrismatic
Light Transmission90%
MaterialAcrylic
Max. Temp.0°F
Min. Temp.180°F
Nominal Size2 ft. x 2 ft.
Overall Length24"
Panel Thickness0.094"
Width24"
Max. Temp. (f)0°F
Min. Temp. (f)180°F
Overall Width24"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorOverall LengthClarityDiffuser Surface StyleLight TransmissionMax. Temp.Min. Temp.Pkg. Qty.Price
USA SEALING ZUSA-LDP-33B Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNP ZUSA-LDP-33BAcrylicClear24"ClearCracked Ice90%0°F150°F20€1,010.39
USA SEALING ZUSA-LDP-34B Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNQ ZUSA-LDP-34BAcrylicOpal24"MilkyPrismatic70%0°F180°F20€750.33
USA SEALING ZUSA-LDP-34A Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNT ZUSA-LDP-34AAcrylicOpal24"MilkyPrismatic70%0°F180°F5€282.03
USA SEALING ZUSA-LDP-32A Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNU ZUSA-LDP-32AAcrylicClear24"ClearPrismatic90%0°F180°F5€267.99
USA SEALING ZUSA-LDP-33A Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width | CU7KNV ZUSA-LDP-33AAcrylicClear24"ClearCracked Ice90%0°F150°F5€370.23
USA SEALING ZUSA-LDP-36B Lighting Panels, Acrylic, 48 Inch Size Overall Length, 12 Inch Size Overall Width | CU7KNW ZUSA-LDP-36BAcrylicClear48"ClearCracked Ice90%0°F150°F20€1,010.39
USA SEALING ZUSA-LDP-37B Lighting Panels, Acrylic, 48 Inch Size Overall Length, 12 Inch Size Overall Width | CU7KNX ZUSA-LDP-37BAcrylicOpal48"MilkyPrismatic70%0°F180°F20€750.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-LDP-32B Lighting Panels, Acrylic, 24 Inch Size Overall Length, 24 Inch Size Overall Width
€805.53 /unit