Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 61JC51 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Nitrile, Kevlar, 1 Pair | CR2CHZ

CONDOR 61JC51 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Nitrile, Kevlar, 1 Pair

Item: CR2CHZ Model: 61JC51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorBlack
Latex-freeNo
Length10 1/4"
Liner MaterialPolyester, Steel, Kevlar
Lint-freeNo
PerformanceGeneral Purpose
Silicone-freeNo
Size10 , XL
Thickness18 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Puncture Level2
Cuff StyleKnit
En 388 Rating4X21D
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10 1/4"
Glove Liner MaterialKevlar, Polyester, Steel
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- AlphaXL
Size- Numeric10
StandardsASTM F1506, EN 388

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TypeSizeKnit MaterialCoating TextureDouble-dippedKnit Material ColorPkg. Qty.Price
CONDOR 48UR46 Coated Glove, 2XL, Dotted, PVC, Kevlar, 1 Pair | CR2CDC 48UR46A4FullDotted2XLKevlarDottedNoYellow2€17.62
CONDOR 786ET8 Coated Glove, 2XL, Latex, Gray, 1 Pair | CR2CDD 786ET8A2PalmDipped2XL-RoughNoGray2€5.15
CONDOR 48UR31 Coated Glove, 2XL, Latex, Kevlar, 1 Pair | CR2CDE 48UR31A5PalmDipped2XLKevlarRoughNoYellow2€17.75
CONDOR 48UR16 Coated Glove, 2XL, Latex, Yellow, 1 Pair | CR2CDF 48UR16A3PalmDipped2XLStainless SteelRoughNoYellow2€13.21
CONDOR 48UR11 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDG 48UR11A4PalmDipped2XLHPPEFoamNoGray2€15.80
CONDOR 48UR01 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDH 48UR01A3PalmDipped2XLHPPEFoamNoGray2€11.58
CONDOR 48UR06 Coated Glove, 2XL, Nitrile, HPPE, Pr, 1 Pair | CR2CDJ 48UR06A3PalmDipped2XLHPPEFoamNoGray2€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 61JC51 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Nitrile, Kevlar, 1 Pair
€11.68 /unit