Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-HT-2133 Reinforced Tubing, 3/4 Inch Inner Dia., 1 Inch Outer Dia. | CH6TAP 742W87

USA SEALING ZUSA-HT-2133 Reinforced Tubing, 3/4 Inch Inner Dia., 1 Inch Outer Dia.

Item: CH6TAP Model: ZUSA-HT-2133Cross Ref: 742W87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReinforced Tubing
Bend Radius1"
ColorClear
Inside Dia.3/4"
Length50 ft.
MaterialPVC
Max. Pressure150 psi
Outside Dia.1"
Temp. Range-40°F to +140°F
Wall Thickness1/8"
ApplicationBeverage, Food, Water
ClarityClear
Fitting CompatibilityBarbed
FlexibilitySemi Flexible
Industry ApplicationLaboratory
Inside Diameter3/4"
Maximum Operating Pressure100 psi
Outside Diameter1"
Overall Length50 ft.
ReinforcementPolyester Braid
Standards3-A 20-27, FDA
Stripe ColorNo Stripe

Shipping Info:

Ship weight (kg) 5.175
Country of OriginChina

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessMaterialColorTemp. RangePrice
USA SEALING ZUSA-HT-2126 Reinforced Tubing, 1/4 Inch Inner Dia., 3/8 Inch Outer Dia. | CH6TAN 742W83 ZUSA-HT-21263/8"1/4"0.062"PVCClear-40°F to +140°F€51.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-HT-2133 Reinforced Tubing, 3/4 Inch Inner Dia., 1 Inch Outer Dia.
€207.45 /unit