Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4GGN4 Spring Snap Hd Steel L 2 In | AD7TRX

LUCKY LINE PRODUCTS 4GGN4 Spring Snap Hd Steel L 2 In

Item: AD7TRX Model: 4GGN4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Snap, Heavy Duty
Eye Inside Dia.1/4"
FinishResin Coat
MaterialMild Steel Deformed
Max. Load175 lbs.
Overall Length2"
Snap Opening1/4"
Thickness3/16"
TypeLoad Rated
Application RestrictionsNot For Lifting
Attachment TypeRounded Eye
ColorBlack
Eye Diameter1/4"
Load RatingLoad Rated
Opening Size1/4"
Opening TypeSolid Gate
Overall Width1"
Product TypeInterlocking Snap
Stock Thickness3/16"
Working Load Limit175 lbs.

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)2.54
HS code7326908588
Country of OriginCN

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialFinishMax. LoadThicknessEye Hook Inside Dia.Price
APPROVED VENDOR 4FCE2 Spring Snap Hd Steel L 2 In | AD7LFY 4FCE22"SteelZinc Plated175 lbs.3/16"-€1.30
APPROVED VENDOR 4FCE3 Spring Snap Hd Steel L 4 In | AD7LFZ 4FCE34"SteelZinc Plated675 lbs.3/8"-€3.06
APPROVED VENDOR 4FCE4 Spring Snap Hd Steel L 4 3/4 In | AD7LGA 4FCE44 3/4"SteelZinc Plated820 lbs.7/16"-€4.93
APPROVED VENDOR 4FCE5 Spring Snap Hd Steel L 2 In | AD7LGB 4FCE52"Steel WireStainless200 lbs.3/16"-€3.26
APPROVED VENDOR 4FCE6 Spring Snap Hd Steel L 2 3/8 In | AD7LGC 4FCE62 3/8"Steel WireStainless280 lbs.1/4"-€4.36
APPROVED VENDOR 4FCE7 Spring Snap Hd Steel L 3 1/8 In | AD7LGD 4FCE73 1/8"Steel WireStainless500 lbs.5/16"-€14.26
APPROVED VENDOR 4FCE8 Spring Snap Hd Steel L 4 In | AD7LGE 4FCE84"Steel WireStainless600 lbs.3/8"-€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4GGN4 Spring Snap Hd Steel L 2 In
€1.35 /unit