Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-HT-1365 Latex, 5/16 Inch Outside Diameter, 5 Feet Tube Length | CE9YNY 56AL69

USA SEALING ZUSA-HT-1365 Latex, 5/16 Inch Outside Diameter, 5 Feet Tube Length

Item: CE9YNY Model: ZUSA-HT-1365Cross Ref: 56AL69
Limited Availability
€26.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius1 1/2"
ColorAmber
Inside Dia.0.188"
Length5 ft.
MaterialLatex
Max. Working Pressure @ 70 Deg. F40 psi
Outside Dia.0.312"
Temp. Range+50°F to +120°F
Wall Thickness0.062"
ApplicationBeverages, Food, Water
Chemical CompatibilityAcetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
ClarityOpaque
Fitting CompatibilityBarbed
FlexibilityFlexible
Food And Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore A 40
Inside Diameter3/16"
Maximum Operating Pressure40 psi @ 70°F
Maximum Operating Temperature120°F
Minimum Operating Temperature-50°F
Outside Diameter5/16"
Overall Length5 ft.
ReinforcementNot Reinforced

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialTemp. RangeMax. Working Pressure @ 70 Deg. FPrice
USA SEALING ZUSA-HT-1846 Tubing, PTFE, 3/8 Inch I.D., 7/16 Inch O.D. | CE9CWX 55YT04 ZUSA-HT-18460.438"3/8"0.031"WhitePTFE+150°F to +500°F-€25.57
USA SEALING ZUSA-HT-1855 Tubing, PTFE, 1/2 Inch I.D., 37/64 Inch O.D. | CE9CWY 55YT11 ZUSA-HT-18550.578"1/2"0.031"WhitePTFE+150°F to +500°F-€20.36
USA SEALING ZUSA-HT-2977 Tubing, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia | CE9CXD 55YK38 ZUSA-HT-29771/2"3/8"0.062"ClearPVC+50°F to +150°F-€6.48
USA SEALING ZUSA-HT-1395 Tubing, 3/16 Inch Outside Dia, 1/8 Inch Inside Dia | CE9CXG 55YR46 ZUSA-HT-13950.188"1/8"0.031"BlackViton+10°F to +480°F-€38.38
USA SEALING ZUSA-HT-2190 Tubing, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia | CE9CXH 55YN24 ZUSA-HT-21903/8"1/4"0.062"ClearPVC+50°F to +150°F-€3.67
USA SEALING ZUSA-HT-1496 Tubing, 1/2Inch Outside Diameter, 3/8 Inch Inside Diameter | CE9CXJ 55YN99 ZUSA-HT-14961/2"3/8"0.062"ClearPolyurethane+80°F to +150°F-€14.86
USA SEALING ZUSA-HT-2290 Tubing, 1/2 Inch Inside Dia, 5/8 Inch Outside Dia | CE9CXK 55YM80 ZUSA-HT-22905/8"1/2"0.062"ClearPVC+50°F to +150°F-€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-HT-1365 Latex, 5/16 Inch Outside Diameter, 5 Feet Tube Length
€26.65 /unit