Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-CAM-S100S-1 Cam and Groove Gasket, 1 Inch | CU7GAH

USA SEALING ZUSA-CAM-S100S-1 Cam and Groove Gasket, 1 Inch Size

Item: CU7GAH Model: ZUSA-CAM-S100S-1Cross Ref: 55KL51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam and Groove Gasket
ColorRed
Color Code StripeNone
Durometer60A
For Coupling Size1"
Gasket MaterialSilicone
Gasket TypeFlat With Screen
Gaskets Per Package1
Includes Mesh ScreenYes
Inside Dia.1.062"
Max. Operating Temp.450°F
Metal DetectableNo
Min. Operating Temp.-80°F
Outside Dia.1.562"
Package TypePacket
Screen Mesh Size100
Thickness1/4"
X-ray DetectableNo
Outside Diameter1 9/16"
StandardsFDA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Coupling SizeGasket MaterialColorOutside Dia.Metal DetectableThicknessInside Dia.Gasket TypePkg. Qty.Price
USA SEALING ZUSA-CAM-S100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVL ZUSA-CAM-S100S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.00
USA SEALING ZUSA-CAM-E100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVM ZUSA-CAM-E100S-1-1/21 1/2"EPDMBlack2.188"No1/4"1 5/8"Flat With Screen1€34.72
USA SEALING ZUSA-CAM-V20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVN ZUSA-CAM-V20S-1-1/21 1/2"FKMBrown2.188"No1/4"1 5/8"Flat With Screen1€73.38
USA SEALING ZUSA-CAM-N-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVP ZUSA-CAM-N-1-1/21 1/2"NeopreneBlack2.188"No1/4"1 5/8"-5€21.33
USA SEALING ZUSA-CAM-VMD-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVQ ZUSA-CAM-VMD-1-1/21 1/2"FKMBrown2.188"Yes1/4"1 5/8"Flat1€27.81
USA SEALING ZUSA-CAM-S20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVR ZUSA-CAM-S20S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.80
USA SEALING ZUSA-CAM-SFEP-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVT ZUSA-CAM-SFEP-1-1/21 1/2"FEP Encapsulated SiliconeRed2.188"No1/4"1 5/8"Encapsulated1€32.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-CAM-S100S-1 Cam and Groove Gasket, 1 Inch Size
€22.46 /unit