Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH TL808-KIT Professional Test Lead Kit 42 Inch Length | AF3ZAU 8G784

EXTECH TL808-KIT Professional Test Lead Kit 42 Inch Length

Item: AF3ZAU Model: TL808-KITCross Ref: 8G784
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Lead Kit
Lead Length42"
Safety RatingCat III 1000V
Clip StyleAlligator Clip
Length3.5 ft.
Max. Current16A
Meter Connection End Size4 mm
Probe StyleStandard

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.84
Ship length (cm)27.94
Ship width (cm)22.35
HS code9030908822
Country of OriginCN

Product Variants

ProductModelMax. AmpsInstrument Safety RatingMax. VoltageTest End TerminationNo. Of Aligator ClipsNo. Of Test LeadsLead LengthClip StylePrice
EXTECH TL810 Test Lead Kit | AF4ABD 8MYW5 TL810------40"-€59.86
EXTECH TL841 Test Lead Kit 16a 30vac/60vdc | AF6DEA 9XD22 TL84116A-------€129.38
EXTECH TL831 Test Lead Kit | AF6DHE 9XJG1 TL831--------€142.20
EXTECH TL809 Test Lead Kit, CAT III 1000V, Alligator Clips/Probe, 3 1/2 ft Length, 1 | CP4VRV TL80910ACAT III 1000V1000VAlligator Clips, Probe22-Alligator Clip€20.73
EXTECH 382000 Voltage Test Leads With Alligator Clips, Cat Iii 600V, Alligator Clips, 600 V Max. Volt | CP4VRW 3820001200ACAT III 600V600VAlligator Clips44-Alligator Clip€108.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH TL808-KIT Professional Test Lead Kit 42 Inch Length
€39.79 /unit