Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-248 Round Spacer, #10 For Screw Size, Stainless Steel, Plain, 1 1/8 Inch Length | CU7MAN

USA SEALING ZSPCR-248 Round Spacer, SS, 1 1/8 In Lg., 1/2 In O.D., Plain

Item: CU7MAN Model: ZSPCR-248Cross Ref: 61JP92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Inside Dia.0.192"
Inside Dia. Tolerance0" to 0.01"
Length1 1/8"
MaterialStainless Steel
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length Tolerance-0.005" to +0.005"
Spacer TypeRound Spacer
System Of MeasurementImperial
Tensile Strength80000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)2.87
Ship width (cm)1.27
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-248 Round Spacer, SS, 1 1/8 In Lg., 1/2 In O.D., Plain
€8.54 /unit