Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-63 Hex Standoff, M4-0.7 Thread Size, 19 mm Body Length, 9.5 mm Thread Length, 8 mm Hex Width | CU7KHV

USA SEALING ZSNDF-63 Hex Standoff, M4x0.7 Thread Size, SS, 19 mm Lg., 8 mm O.D., Plain

Item: CU7KHV Model: ZSNDF-63Cross Ref: 61JV35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length11.1 mm
ColorSilver
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Hex Width8 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length19 mm
MaterialStainless Steel
Outside Dia.8 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength80000 psi
Thread GenderMale To Female
Thread Length9.5 mm
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
TypeMale To Female
Body Length19 mm
Material Grade/class18-8
Material Quality StandardsASTM A582
Outside Diameter8 mm
Rockwell HardnessB60
Standoff MaterialStainless Steel
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff
Stud Thread Length9.5 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)2.24
Ship width (cm)0.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-63 Hex Standoff, M4x0.7 Thread Size, SS, 19 mm Lg., 8 mm O.D., Plain
€4.81 /unit