Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-142 Hex Standoff, #4-40 Thread Size, 5/16 Inch Body Length, 3/16 Inch Thread Length | CU7KMG

USA SEALING ZSNDF-142 Hex Standoff, 4-40 Thread Size, Brass, 5/16 In Lg., 3/16 In O.D.

Item: CU7KMG Model: ZSNDF-142Cross Ref: 61JW15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length7/32"
ColorSilver
FinishZinc Plated
HardnessRockwell B55
Hex Width3/16"
Hex Width Tolerance-0.006" to +0.006"
Length5/16"
MaterialBrass
Outside Dia.3/16"
ShapeHex Socket
System Of MeasurementImperial
Tensile Strength45000 psi
Thread GenderMale To Female
Thread Length3/16"
Thread Size#4-40
TypeMale To Female
Body Length5/16"
Material Quality StandardsASTM B16
Outside Diameter3/16"
Rockwell HardnessB55
Standoff MaterialBrass
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff
Stud Thread Length3/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.48
Ship length (cm)1.12
Ship width (cm)0.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-142 Hex Standoff, 4-40 Thread Size, Brass, 5/16 In Lg., 3/16 In O.D.
€2.97 /unit