EATON NZMN3-AEF500-NA | BH6FDT

EATON NZMN3-AEF500-NA Molded Case Circuit Breaker, Nzm3-Frame, 1000-4000A Delayed, 3-Pole, 550A, 690 Vac

Item: BH6FDT Model: NZMN3-AEF500-NA
In Stock

Get it by Tuesday, Jun 10

€11,797.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating550A
Circuit Breaker TypeNZMN3
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM3
Height5.512"
Interrupt Rating50 kAIC at 415V AC, 42 kAIC at 480V AC
Length5.512"
Number Of Poles3
Overload Range500A
Setting Range Ol Protector500A
Short-circuit Breaking Capacity50 kAIC
Trip Rating1000-4000A
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight13.977 lbs.
Width5.512"

Shipping Info:

Ship weight (kg) 6.2896
Ship height (cm)14
Ship length (cm)14
Ship width (cm)14
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN3-AEF500-NA Molded Case Circuit Breaker, Nzm3-Frame, 1000-4000A Delayed, 3-Pole, 550A, 690 Vac
€11,797.80 /unit