Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING CPS-PP-BR-4MMX18X24 Plastic Sheet, 0.157 Inch Plastic Thick, 18 Inch W x 24 Inch L, 4000 psi Tensile Strength | CU7LVH

USA SEALING CPS-PP-BR-4MMX18X24 Plastic Sheet, 0.157 Inch Plastic Thick, 18 Inch Width x 24 Inch Length, 4000 psi Tensile Strength

Item: CU7LVH Model: CPS-PP-BR-4MMX18X24Cross Ref: 806DF4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorBrown
Corrosion And Chemical ResistanceGood
Friction CoefficientNot Rated
Friction RatingNot Rated
Impact StrengthNot Rated
Impact Strength RatingNot Rated
MachinabilityExcellent
MaterialPolypropylene
Max. Temp.320°F
Min. Temp.Not Rated
Nominal Length24"
Nominal Width18"
Plastic ClarityOpaque
Plastic Hardness RatingNot Rated
Plastic Length24"
Plastic Thickness0.157"
Plastic Width18"
Tensile Strength4000 psi
Tensile Strength RatingPoor
Uv ResistantYes
Wear FactorNot Rated
GradeDigital Print
Minimum TemperatureNot Rated
Plastic HardnessNot Rated

Shipping Info:

Ship weight (kg) 1.0125

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Corrosion And Chemical ResistancePlastic Hardness RatingNominal LengthPrice
USA SEALING CPS-PP-WH-4MMX12X12 Plastic Sheet, 0.157 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 4 | CU7KVQ CPS-PP-WH-4MMX12X120.157"12"12"4000 psi320°FGoodNot Rated12"€8.67
USA SEALING CPS-PP-BR-4MMX48X96 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 96 Inch L, 4000 psi Tensile Strength | CU7KVR CPS-PP-BR-4MMX48X960.157"8 ft.4 ft.4000 psi320°FGoodNot Rated96"€92.94
USA SEALING PS-EPVC-GN-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 96 Inch L, Green, 2 | CU7KVT PS-EPVC-GN-6MMX48X960.236"8 ft.4 ft.2250 psi168°FExcellentHard96"€563.77
USA SEALING PS-EPVC-BK-6MMX48X48 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 48 Inch L, Black, 2 | CU7KVU PS-EPVC-BK-6MMX48X480.236"4 ft.4 ft.2250 psi168°FExcellentHard48"€198.12
USA SEALING PS-EPVC-WH-13MMX48X48 Plastic Sheet, 0.512 Inch Plastic Thick, 48 Inch W x 48 Inch L, White, 2 | CU7KVV PS-EPVC-WH-13MMX48X480.512"4 ft.4 ft.2250 psi168°FExcellentHard48"€377.73
USA SEALING PS-EPVC-WH-6MMX24X48 Plastic Sheet, 0.236 Inch Plastic Thick, 24 Inch W x 48 Inch L, White, 2 | CU7KVW PS-EPVC-WH-6MMX24X480.236"4 ft.24"2250 psi168°FExcellentHard48"€103.85
USA SEALING CPS-PP-BR-4MMX48X48 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 48 Inch L, 4000 psi Tensile Strength | CU7KVX CPS-PP-BR-4MMX48X480.157"4 ft.4 ft.4000 psi320°FGoodNot Rated48"€62.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING CPS-PP-BR-4MMX18X24 Plastic Sheet, 0.157 Inch Plastic Thick, 18 Inch Width x 24 Inch Length, 4000 psi Tensile Strength
€19.44 /unit