USA SEALING PS-EPVC-GN-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 96 Inch L, Green, 2 | CU7KVT

USA SEALING PS-EPVC-GN-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch Width x 96 Inch Length, Green

Item: CU7KVT Model: PS-EPVC-GN-6MMX48X96Cross Ref: 806DR8
In Stock

Get it by Tuesday, Jun 10

€652.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorGreen
Corrosion And Chemical ResistanceExcellent
Friction CoefficientNot Rated
Friction RatingNot Rated
Impact Strength0.69 lbs.-ft./in.
Impact Strength RatingNot Rated
MachinabilityExcellent
MaterialExpanded PVC
Material PropertiesDigital Print
Max. Temp.168°F
Min. Temp.Not Rated
Nominal Length96"
Nominal Width48"
Plastic ClarityOpaque
Plastic Hardness55D
Plastic Hardness RatingHard
Plastic Length8 ft.
Plastic Thickness0.236"
Plastic Width4 ft.
Tensile Strength2250 psi
Tensile Strength RatingPoor
Uv ResistantYes
Wear FactorNot Rated
GradeDigital Print
Minimum TemperatureNot Rated
StandardsUL 94 V-0, ASTM-E-84, ASTM-1784-11

Shipping Info:

Ship weight (kg) 10.431

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Corrosion And Chemical ResistancePlastic Hardness RatingNominal LengthPrice
USA SEALING CPS-PP-WH-4MMX12X12 Plastic Sheet, 0.157 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 4 | CU7KVQ CPS-PP-WH-4MMX12X120.157"12"12"4000 psi320°FGoodNot Rated12"€8.67
USA SEALING CPS-PP-BR-4MMX48X96 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 96 Inch L, 4000 psi Tensile Strength | CU7KVR CPS-PP-BR-4MMX48X960.157"8 ft.4 ft.4000 psi320°FGoodNot Rated96"€92.94
USA SEALING PS-EPVC-BK-6MMX48X48 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 48 Inch L, Black, 2 | CU7KVU PS-EPVC-BK-6MMX48X480.236"4 ft.4 ft.2250 psi168°FExcellentHard48"€198.12
USA SEALING PS-EPVC-WH-13MMX48X48 Plastic Sheet, 0.512 Inch Plastic Thick, 48 Inch W x 48 Inch L, White, 2 | CU7KVV PS-EPVC-WH-13MMX48X480.512"4 ft.4 ft.2250 psi168°FExcellentHard48"€377.73
USA SEALING PS-EPVC-WH-6MMX24X48 Plastic Sheet, 0.236 Inch Plastic Thick, 24 Inch W x 48 Inch L, White, 2 | CU7KVW PS-EPVC-WH-6MMX24X480.236"4 ft.24"2250 psi168°FExcellentHard48"€103.85
USA SEALING CPS-PP-BR-4MMX48X48 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 48 Inch L, 4000 psi Tensile Strength | CU7KVX CPS-PP-BR-4MMX48X480.157"4 ft.4 ft.4000 psi320°FGoodNot Rated48"€62.87
USA SEALING PS-EPVC-WH-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 96 Inch L, White, 2 | CU7KVY PS-EPVC-WH-6MMX48X960.236"8 ft.4 ft.2250 psi168°FExcellentHard96"€331.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING PS-EPVC-GN-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch Width x 96 Inch Length, Green
€652.54 /unit