Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 270LEDSA120A Amber LED Module, 70mm Size

Item: AA7QFL Model: 270LEDSA120ACross Ref: 16G772
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light LED Module
Amps Drawn0.035A
ColorAmber
Diameter70 mm
Flashes Per MinuteSteady
Height3.11"
Housing MaterialPolycarbonate
Lamp Life100 k hrs.
Lamp TypeLED
Lens DesignCylinder
Lens MaterialPolycarbonate
MountingBase , Conduit, Surface
Nema RatingNot Rated
Operating Temp.-22°F to +122°F
Wattage5 W
Width2 19/25"
Compatible With Series200 Class
For LocationIndoor/Outdoor
IncludesLED Light Source
Ip RatingIP54, IP66
Lens ColorAmber
Lens ShapeCylinder
Lifespan100000 hrs.
Light Operating ModeSteady
Light SourceLED
Operating Current0.035A
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-22°F
Operating Voltage120V AC
Overall Diameter70 mm
Overall Height3 1/8"
StandardsCE APPROVED, CULUS LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.49
Ship length (cm)7.49
Ship width (cm)8.51
HS code8531800050
Country of OriginIT

Product Variants

ProductModelHeightDiameterLens DesignMountingAmps DrawnColorLamp TypeHousing MaterialPrice
EDWARDS SIGNALING 270LEDMA120A Amber LED Module, 70mm Size | AA7QEM 16G750 270LEDMA120A3.11"70 mmEZ Twist, Lock DomeBaseVariesAmberLEDPolycarbonate€212.46
EDWARDS SIGNALING 270LEDMA240A Amber LED Module, 70mm Size | AA7QEN 16G751 270LEDMA240A3.11"70 mmEZ Twist, Lock DomeBaseVariesAmberLEDPolycarbonate€226.73
EDWARDS SIGNALING 270LEDMA24AD Amber LED Module, 70mm Size, 0.035A Rating, 120VAC at 50/60 Hz | AA7QEP 16G752 270LEDMA24AD3.11"70 mmEZ Twist, Lock DomeBaseVariesAmberLEDPolycarbonate€204.81
EDWARDS SIGNALING 270LEDSA240A Amber LED Module, 70mm Size | AA7QFM 16G773 270LEDSA240A3.11"70 mmCylinderBase0.035AAmberLEDPolycarbonate€177.25
EDWARDS SIGNALING 270LEDSA24AD Amber LED Module, 70mm Size, 0.065/0.085A Rating, 24VAC/DC | AA7QFN 16G774 270LEDSA24AD3.11"70 mmCylinderBase0.085/0.065AAmberLEDPolycarbonate€163.94
EDWARDS SIGNALING 270LEDMA120AB Amber LED Module, 70mm Size, 0.035A Rating, 120VAC at 50/60 Hz | CF4MVF 270LEDMA120AB16.065"2.95"---AmberLED--
RFQ
EDWARDS SIGNALING 270LEDMA240AB Amber LED Module, 70mm Size | CF4MVG 270LEDMA240AB-----Amber---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 270LEDSA120A Amber LED Module, 70mm Size
€172.36 /unit