Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PT-CAC-18 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBT 55TV98

USA SEALING BULK-PT-CAC-18 Tube Stock, 9000 PSI, Cast Acrylic, Clear

Item: CE9DBT Model: BULK-PT-CAC-18Cross Ref: 55TV98
Limited Availability
€252.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorClear
Inside Dia.4"
Length24"
MaterialCast Acrylic
Outside Dia.4 1/2"
TypeGeneral Purpose
Wall Thickness1/4"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
GradeStandard
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Inside Diameter4"
Inside Diameter Tolerance+0.12/-0.112"
MachinabilityGood
Maximum Temperature190°F
Minimum Temperature-40°F
Outside Diameter4 1/2"
Outside Diameter Tolerance+0.104/-0.096"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length2 ft.
Plastic Length Tolerance1"
ShapeRound Tubes
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.548
Country of OriginVaries

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialWall ThicknessColorTypeLength TolerancePrice
USA SEALING BULK-PT-CAC-1 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DAZ 55TV81 BULK-PT-CAC-12 3/4"2 1/4"Cast Acrylic1/4"ClearGeneral Purpose-€104.93
USA SEALING BULK-PT-CAC-2 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBA 55TV82 BULK-PT-CAC-22 3/4"2 1/4"Cast Acrylic1/4"ClearGeneral Purpose-10" to +10"€204.72
USA SEALING BULK-PT-CAC-3 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBB 55TV83 BULK-PT-CAC-32 3/4"2 1/4"Cast Acrylic1/4"ClearGeneral Purpose-€303.13
USA SEALING BULK-PT-CAC-4 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBC 55TV84 BULK-PT-CAC-42 3/4"2 1/4"Cast Acrylic1/4"ClearGeneral Purpose-€592.56
USA SEALING BULK-PT-CAC-5 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBD 55TV85 BULK-PT-CAC-53"2 1/2"Cast Acrylic1/4"ClearGeneral Purpose-€104.92
USA SEALING BULK-PT-CAC-6 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBE 55TV86 BULK-PT-CAC-63"2 1/2"Cast Acrylic1/4"ClearGeneral Purpose-€205.74
USA SEALING BULK-PT-CAC-7 Tube Stock, 9000 PSI, Cast Acrylic, Clear | CE9DBF 55TV87 BULK-PT-CAC-73"2 1/2"Cast Acrylic1/4"ClearGeneral Purpose-€305.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PT-CAC-18 Tube Stock, 9000 PSI, Cast Acrylic, Clear
€252.33 /unit