Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261055257 Convolute Wheel, 8 Inch Dia X 1 Inch W, 3 Inch Arbor, Aluminum Oxide, Fine, Hard, Hard | CT4DWE

NORTON ABRASIVES 66261055257 Convolute Wheel, 8 Inch Dia X 1 Inch Width, 3 Inch Arbor, Aluminum Oxide, Fine, Hard

Item: CT4DWE Model: 66261055257Cross Ref: 804KW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvolute Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Arbor Hole Size3"
Density RatingHard (8)
Face Width1"
GradeFine
Maximum Operating Speed4500 RPM
Resistance PropertiesHeat, Smear
SeriesBear-Tex Series 1000
Wheel Diameter8"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeArbor Hole SizeFace WidthPkg. Qty.Price
NORTON ABRASIVES 66261055205 Convolute Wheel Deburring 6 Inch x 1 Inch Pk3 | AF8LJC 26ZZ81 66261055205Aluminum OxideMedium1"1"3€433.59
NORTON ABRASIVES 66261055229 Convolute Wheel Deburring 6 Inch x 2 Inch Pk2 | AF8LJG 26ZZ89 66261055229Aluminum OxideMedium Duty1"-2€521.39
NORTON ABRASIVES 66261055274 Convolute Wheel Deburring 6 Inch x 2 Inch Pk2 | AF8LJP 28AA04 66261055274Silicon CarbideFine1"-2€514.13
NORTON ABRASIVES 66261007957 Convolute Wheel, 2 Inch Width, Aluminum Oxide, 1 Inch Arbor Hole, Medium | CH9XTA 66261007957----1€283.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261055257 Convolute Wheel, 8 Inch Dia X 1 Inch Width, 3 Inch Arbor, Aluminum Oxide, Fine, Hard
€183.74 /unit