Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-UHMWB-478 Rectangle Stock, 1 Feet Length, 2 Inch Width, 2 Inch Thick | CE9QTF 55UT50

USA SEALING BULK-PS-UHMWB-478 Rectangle Stock, 1 Feet Length, 2 Inch Width, 2 Inch Thick

Item: CE9QTF Model: BULK-PS-UHMWB-478Cross Ref: 55UT50
Limited Availability
€39.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorBlack
Length1 ft.
MaterialUHMW PE
Temp. Range+70°F to +180°F
Tensile Strength4400 psi
Thickness2"
Width2"
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityGood
Plastic ClarityOpaque
Plastic Hardness70D
Plastic Length12"
Plastic Thickness2"
Plastic Width2"
ShapeBars
StandardsFDA, UL 94 HB
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.765
Country of OriginVaries

Product Variants

ProductModelThicknessColorTemp. RangeTensile StrengthMaterialPrice
USA SEALING BULK-PS-PTFE-561 Rectangle Stock, 4 Feet Length, 0.75 Inch Width, 0.093 Inch Thick | CE9QRR 55UC09 BULK-PS-PTFE-5610.093"White+290°F to +500°F3000 psiPTFE€21.14
USA SEALING BULK-PS-UHMW-137 Rectangle Stock, 4 Feet Length, 0.7 Inch Width, 0.750 Inch Thick | CE9QRT 55UP55 BULK-PS-UHMW-1373/4"White+70°F to +180°F4400 psiUHMW PE€20.78
USA SEALING BULK-PS-ABS-444 Rectangle Stock, 3 Feet Length, 1.5 Inch Width, 1 Inch Thick | CE9QRW 55TR05 BULK-PS-ABS-4441"Beige+40°F to +190°F6200 psiABS€9.27
USA SEALING BULK-PS-NYL-253 Rectangle Stock, 2 Feet Length, 2.5 Inch Width, 2 Inch Thick | CE9QRX 55UF57 BULK-PS-NYL-2532"Off White+20°F to +210°F13000 psi-€127.53
USA SEALING BULK-PS-UHMW-813 Rectangle Stock, 2 Feet Length, 1.2 Inch Width, 1 Inch Thick | CE9QTA 55UP75 BULK-PS-UHMW-8131"White+70°F to +180°F4400 psiUHMW PE€22.29
USA SEALING BULK-PS-NYL-905 Rectangle Stock, 2 Feet Length, 0.75 Inch Width, 0.750 Inch Thick | CE9QTB 55UF42 BULK-PS-NYL-9053/4"Off White+20°F to +210°F13000 psi-€19.77
USA SEALING BULK-PS-PVC-546 Rectangle Stock, 2 Feet Length, 0.5 Inch Width, 0.375 Inch Thick | CE9QTC 55UN57 BULK-PS-PVC-5463/8"Gray+20°F to +140°F7200 psiPVC€7.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-UHMWB-478 Rectangle Stock, 1 Feet Length, 2 Inch Width, 2 Inch Thick
€39.54 /unit