Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-ABS-444 Rectangle Stock, 3 Feet Length, 1.5 Inch Width, 1 Inch Thick | CE9QRW 55TR05

USA SEALING BULK-PS-ABS-444 Rectangle Stock, 3 Feet Length, 1.5 Inch Width, 1 Inch Thick

Item: CE9QRW Model: BULK-PS-ABS-444Cross Ref: 55TR05
Limited Availability
€11.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorBeige
Length3 ft.
MaterialABS
Temp. Range+40°F to +190°F
Tensile Strength6200 psi
Thickness1"
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0765
Country of OriginVaries

Product Variants

ProductModelThicknessColorTemp. RangeTensile StrengthMaterialPrice
USA SEALING BULK-PS-PTFE-561 Rectangle Stock, 4 Feet Length, 0.75 Inch Width, 0.093 Inch Thick | CE9QRR 55UC09 BULK-PS-PTFE-5610.093"White+290°F to +500°F3000 psiPTFE€21.14
USA SEALING BULK-PS-UHMW-137 Rectangle Stock, 4 Feet Length, 0.7 Inch Width, 0.750 Inch Thick | CE9QRT 55UP55 BULK-PS-UHMW-1373/4"White+70°F to +180°F4400 psiUHMW PE€20.78
USA SEALING BULK-PS-NYL-253 Rectangle Stock, 2 Feet Length, 2.5 Inch Width, 2 Inch Thick | CE9QRX 55UF57 BULK-PS-NYL-2532"Off White+20°F to +210°F13000 psi-€127.53
USA SEALING BULK-PS-UHMW-813 Rectangle Stock, 2 Feet Length, 1.2 Inch Width, 1 Inch Thick | CE9QTA 55UP75 BULK-PS-UHMW-8131"White+70°F to +180°F4400 psiUHMW PE€22.29
USA SEALING BULK-PS-NYL-905 Rectangle Stock, 2 Feet Length, 0.75 Inch Width, 0.750 Inch Thick | CE9QTB 55UF42 BULK-PS-NYL-9053/4"Off White+20°F to +210°F13000 psi-€19.77
USA SEALING BULK-PS-PVC-546 Rectangle Stock, 2 Feet Length, 0.5 Inch Width, 0.375 Inch Thick | CE9QTC 55UN57 BULK-PS-PVC-5463/8"Gray+20°F to +140°F7200 psiPVC€7.26
USA SEALING BULK-PS-PTFE-626 Rectangle Stock, 2 Feet Length, 0.25 Inch Width, 0.187 Inch Thick | CE9QTD 55UC51 BULK-PS-PTFE-6260.187"White+290°F to +500°F3000 psiPTFE€11.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-ABS-444 Rectangle Stock, 3 Feet Length, 1.5 Inch Width, 1 Inch Thick
€11.33 /unit