Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-UHMW-351 Sheet Stock, UHMW, 48 x 12 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXR 55UN67

USA SEALING BULK-PS-UHMW-351 Sheet Stock, UHMW, 48 x 12 x 0.125 Inch Size, 180 Degree F Max Temp, White

Item: CE9HXR Model: BULK-PS-UHMW-351Cross Ref: 55UN67
Limited Availability
€50.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+70°F to +180°F
Tensile Strength4400 psi
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.15
Friction RatingVery Slippery
GradeStandard
Impact Strength16 lbs.-ft./in.
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-70°F
Nominal Size (merch)12" W x 48" L
Plastic ClarityOpaque
Plastic Density0.034 lbs.-cu. in.
Plastic Hardness70D
Plastic Hardness RatingMedium
Plastic Length48"
Plastic Length Tolerance±1"
Plastic Thickness0.125"
Plastic Thickness Tolerance+0.003/-0.006"
Plastic Width12"
Plastic Width Tolerance+/-1"
ShapeSheets
StandardsFDA, UL 94 HB
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 1.035
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-PS-UHMW-76 Sheet Stock, UHMW, 6 x 6 x 0.500 Inch Size, 180 Degree F Max Temp, White | CE9HXF 55RC20 BULK-PS-UHMW-76+70°F to +180°F4400 psi€16.72
USA SEALING BULK-PS-UHMW-520 Sheet Stock, UHMW, 6 Feet x 48 x 0.500 Inch Size, 180 Degree F Max Temp, White | CE9HXH 55RF65 BULK-PS-UHMW-520+70°F to +180°F4400 psi€698.04
USA SEALING BULK-PS-UHMW-518 Sheet Stock, UHMW, 6 Feet x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXJ 55RA92 BULK-PS-UHMW-518+70°F to +180°F4400 psi€352.85
USA SEALING BULK-PS-UHMW-516 Sheet Stock, UHMW, 6 Feet x 48 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXK 55RA80 BULK-PS-UHMW-516+70°F to +180°F4400 psi€218.54
USA SEALING BULK-PS-UHMW-14 Sheet Stock, UHMW, 48 x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXL 55RA81 BULK-PS-UHMW-14+70°F to +180°F4400 psi€217.07
USA SEALING BULK-PS-UHMW-484 Sheet Stock, UHMW, 36 x 48 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXT 55RA78 BULK-PS-UHMW-484+70°F to +180°F4400 psi€112.23
USA SEALING BULK-PS-UHMW-436 Sheet Stock, UHMW, 32 x 16 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXU 55RA87 BULK-PS-UHMW-436+70°F to +180°F4400 psi€60.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-UHMW-351 Sheet Stock, UHMW, 48 x 12 x 0.125 Inch Size, 180 Degree F Max Temp, White
€50.15 /unit