USA SEALING BULK-PS-PVC-404 Sheet Stock, PVC, 5 Feet x 48 x 0.250 Inch Size, 140 Degree F Max Temp, Gray | CE9HYC 55RA60

USA SEALING BULK-PS-PVC-404 Sheet Stock, PVC, 5 Feet x 48 x 0.250 Inch Size, 140 Degree F Max Temp, Gray

Item: CE9HYC Model: BULK-PS-PVC-404Cross Ref: 55RA60
Limited Availability
€250.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+20°F to +140°F
Tensile Strength7200 psi
ColorGray
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
MaterialPVC Type 1
Plastic ClarityOpaque
Plastic HardnessRockwell R115
Plastic Length5 ft.
ShapeSheets
StandardsUL 94 HB
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 17.1
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-PS-PVC-413 Sheet Stock, PVC, 6 Feet x 48 x 0.125 Inch Size, 140 Degree F Max Temp, Gray | CE9HYA 55RA33 BULK-PS-PVC-413+20°F to +140°F7200 psi€147.57
USA SEALING BULK-PS-PVC-405 Sheet Stock, PVC, 5 Feet x 48 x 0.375 Inch Size, 140 Degree F Max Temp, Gray | CE9HYB 55RA74 BULK-PS-PVC-405+20°F to +140°F7200 psi€392.88
USA SEALING BULK-PS-PVC-51 Sheet Stock, PVC, 36 x 24 x 0.500 Inch Size, 140 Degree F Max Temp, Gray | CE9HYF 55RA77 BULK-PS-PVC-51+20°F to +140°F7200 psi€153.77
USA SEALING BULK-PS-PVC-49 Sheet Stock, PVC, 36 x 24 x 0.250 Inch Size, 140 Degree F Max Temp, Gray | CE9HYG 55RA49 BULK-PS-PVC-49+20°F to +140°F7200 psi€74.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PVC-404 Sheet Stock, PVC, 5 Feet x 48 x 0.250 Inch Size, 140 Degree F Max Temp, Gray
€250.50 /unit