Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PD-PC-7 Discs, Polycarbonate, Clear, 8 Inch Dia | CF2JUE 55PD90

USA SEALING BULK-PD-PC-7 Discs, Polycarbonate, Clear, 8 Inch Dia

Item: CF2JUE Model: BULK-PD-PC-7Cross Ref: 55PD90
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
ColorClear
Diameter8"
MaterialPolycarbonate
Temp. Range+40°F to +240°F
Thickness1/8"
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityFair
Plastic ClarityClear
Plastic Diameter8"
Plastic HardnessRockwell R120
ShapeDiscs
StandardsUL 94 V-2
Tensile Strength9700 psi
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.1215
Country of OriginVaries

Product Variants

ProductModelThicknessMaterialColorDiameterTemp. RangePrice
USA SEALING BULK-PD-PC-25 Discs, Polycarbonate, Clear, 8 Inch Dia | CF2JUG 55PE09 BULK-PD-PC-251/2"PolycarbonateClear8"+40°F to +240°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-PC-7 Discs, Polycarbonate, Clear, 8 Inch Dia