Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PD-PC-20 Discs, Polycarbonate, Clear, 1 Inch Dia | CF2JVH 55PE04

USA SEALING BULK-PD-PC-20 Discs, Polycarbonate, Clear, 1 Inch Dia

Item: CF2JVH Model: BULK-PD-PC-20Cross Ref: 55PE04
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
ColorClear
Diameter1"
MaterialPolycarbonate
Temp. Range+40°F to +240°F
Thickness1/2"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
GradeStandard
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
MachinabilityFair
Maximum Temperature240°F
Minimum Temperature-40°F
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic Diameter1"
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length1/2"
ShapeDiscs
StandardsUL 94 V-2
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.009
Country of OriginVaries

Product Variants

ProductModelThicknessMaterialColorDiameterTemp. RangePrice
USA SEALING BULK-PD-PC-2 Discs, Polycarbonate, Clear, 1 Inch Dia | CF2JVF 55PD85 BULK-PD-PC-21/8"PolycarbonateClear1"+40°F to +240°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-PC-20 Discs, Polycarbonate, Clear, 1 Inch Dia