CHASE 8496RD25BEI Swinging Door 8 x 7ft Beige Polyethylene | AC8CJE 39K528

CHASE DOORS 8496RD25BEI Swinging Door 8 x 7ft Beige Polyethylene

Item: AC8CJE Model: 8496RD25BEICross Ref: 39K528
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,200.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBeige
Door Height8 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height8 ft.
Opening Width7 ft.
Width7 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height8 ft.
Compatible Frame W X H7 ft. x 8 ft.
Compatible Frame Width7 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H7 ft. x 8 ft.
Door Width7 ft.
FeaturesImpervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsEISA, NSF, USDA

Shipping Info:

Ship weight (kg) 115.65
Ship height (cm)55.88
Ship length (cm)248.92
Ship width (cm)111.76
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 6084XDBEI Swinging Door 7 x 5ft Beige Polyethylene | AA3ZYB 12A721 6084XDBEI7 ft.1 7/8"14 1/2"22 1/2"7 ft.5 ft.10.83Beige€6,050.21
RFQ
CHASE 6096XDBEI Swinging Door 8 x 5ft Beige Polyethylene | AA3ZYC 12A722 6096XDBEI8 ft.1 7/8"14 1/2"22 1/2"8 ft.5 ft.10.83Beige€6,288.87
RFQ
CHASE 7284XDBEI Swinging Door 7 x 6ft Beige Polyethylene | AA3ZYD 12A723 7284XDBEI7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.10.83Beige€6,435.73
RFQ
CHASE 7296XDBEI Swinging Door 8 x 6ft Beige Polyethylene | AA3ZYE 12A724 7296XDBEI8 ft.1 7/8"20 1/2"22 1/2"8 ft.6 ft.10.83Beige€6,701.09
RFQ
CHASE 9696XDBEI Swinging Door 8 x 8ft Beige Polyethylene | AA3ZYF 12A725 9696XDBEI8 ft.1 7/8"20 1/2"22 1/2"8 ft.8 ft.10.83Beige€7,075.19
RFQ
CHASE 96108XDBEI Swinging Door 9 x 8ft Beige Polyethylene | AA3ZYG 12A726 96108XDBEI9 ft.1 7/8"20 1/2"22 1/2"9 ft.8 ft.10.83Beige€7,278.19
CHASE 96120XDBEI Swinging Door 10 x 8 Feet Beige | AA3ZYH 12A727 96120XDBEI10 ft.1 7/8"20 1/2"22 1/2"10 ft.8 ft.10.83Beige€7,645.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 8496RD25BEI Swinging Door 8 x 7ft Beige Polyethylene
€6,200.18 /unit