USA SEALING BULK-PD-84 Clear Plastic Dividers with Small C, 36 Inch Height, 1/8 Inch Thick, 24 Inch Width | CU7GQJ

USA SEALING BULK-PD-84 Clear Plastic Dividers with Small C, 36 Inch Height, 1/8 Inch Thick, 24 Inch Width

Item: CU7GQJ Model: BULK-PD-84Cross Ref: 56KW60
In Stock

Get it by Tuesday, Jun 10

€1,478.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier
Height36"
MaterialPolycarbonate
Offset6"
Opening Height6"
Opening Width12"
Sneeze Guard TypeMounted Sneeze Guard
Thickness1/8"
Width24"
BorderFrameless
CornersRound
Cutout Height6"
Cutout Width12"
Overall Height36"
Overall Width24"

Shipping Info:

Ship weight (kg) 33.48
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialHeightThicknessOffsetOpening HeightOpening WidthInstallation TypeNumber Of BracketsPkg. Qty.Price
USA SEALING ZBRCKT-4 Brackets | CU7FVE ZBRCKT-4Aluminum2 3/4"2 3/4"-----1€40.39
USA SEALING ZBRCKT-2 Brackets | CU7FVF ZBRCKT-2Aluminum4 7/8"1 3/4"-----1€28.17
USA SEALING ZBRCKT-1 Brackets | CU7FVG ZBRCKT-1Aluminum3 5/8"3.625"-----1€14.10
USA SEALING ZBRCKT-3 Brackets | CU7FVH ZBRCKT-3Aluminum2 1/2"2 1/2"-----1€26.93
USA SEALING ZEDGE-1 Rubber Bumper | CU7FVK ZEDGE-1Foam-1/8" to 1/4"---Adhesive-1€15.18
USA SEALING BULK-PD-134 Clear Plastic Dividers with Large C, 48 Inch Height, 1/8 Inch Thick, 48 Inch Width | CU7GQA BULK-PD-134Polycarbonate48"1/8"15"12"18"--6€1,322.47
USA SEALING BULK-PD-42 Clear Plastic Dividers with Round C, 16 Inch Height, 1/8 Inch Thick, 72 Inch Width | CU7GQC BULK-PD-42Polycarbonate16"1/8"-----9€1,312.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-84 Clear Plastic Dividers with Small C, 36 Inch Height, 1/8 Inch Thick, 24 Inch Width
€1,478.36 /unit