Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZBRCKT-4 Brackets | CU7FVE

USA SEALING ZBRCKT-4 Brackets

Item: CU7FVE Model: ZBRCKT-4Cross Ref: 60DJ67
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier
Height2 3/4"
MaterialAluminum
Sneeze Guard TypeMounted Sneeze Guard
Thickness2 3/4"
Width8"
ColorSilver
Overall Height2 3/4"
Overall Width8"
Product TypeSlotted Support Bracket
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialHeightThicknessOffsetOpening HeightOpening WidthInstallation TypeNumber Of BracketsPkg. Qty.Price
USA SEALING ZBRCKT-2 Brackets | CU7FVF ZBRCKT-2Aluminum4 7/8"1 3/4"-----1€28.17
USA SEALING ZBRCKT-1 Brackets | CU7FVG ZBRCKT-1Aluminum3 5/8"3.625"-----1€14.10
USA SEALING ZBRCKT-3 Brackets | CU7FVH ZBRCKT-3Aluminum2 1/2"2 1/2"-----1€26.93
USA SEALING ZEDGE-1 Rubber Bumper | CU7FVK ZEDGE-1Foam-1/8" to 1/4"---Adhesive-1€15.18
USA SEALING BULK-PD-134 Clear Plastic Dividers with Large C, 48 Inch Height, 1/8 Inch Thick, 48 Inch Width | CU7GQA BULK-PD-134Polycarbonate48"1/8"15"12"18"--6€1,322.47
USA SEALING BULK-PD-42 Clear Plastic Dividers with Round C, 16 Inch Height, 1/8 Inch Thick, 72 Inch Width | CU7GQC BULK-PD-42Polycarbonate16"1/8"-----9€1,312.88
USA SEALING BULK-PD-46 Clear Plastic Dividers with Round C, 24 Inch Height, 1/8 Inch Thick, 96 Inch Width | CU7GQD BULK-PD-46Polycarbonate24"1/8"-----6€1,130.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZBRCKT-4 Brackets
€45.76 /unit