Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-KPG-72 Graphite Gasket, 3-1/8 Inch Outside Dia, Gray | CF2BKW 55ZK28

USA SEALING BULK-KPG-72 Graphite Gasket, 3-1/8 Inch Outside Dia, Gray

Item: CF2BKW Model: BULK-KPG-72Cross Ref: 55ZK28
Limited Availability
€33.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
ColorGray
Inside Dia.1.438"
Metal DetectableNo
Outside Dia.3 1/8"
Pipe Size1"
Thickness1/8"
TypeRing
FeaturesExceptional Structural Strength
Filler MaterialGraphite
For Ansi Flange ClassClass 1500
For Flange Ansi ClassClass 1500
For Pipe Size1"
Inside Diameter1 7/16"
Maximum Operating Temperature1100°F
Minimum Operating Temperature-300°F
Outside Diameter3 1/8"
Outside Ring MaterialCarbon Steel
StandardsASME B16.21
Winding Material316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-KPG-36 Graphite Gasket, 9-7/8 Inch Outside Dia, Gray | CF2BKE 55ZK19 BULK-KPG-367"9 7/8"GrayNo€127.88
USA SEALING BULK-KPG-13 Graphite Gasket, 8-3/4 Inch Outside Dia, Gray | CF2BKF 55ZK11 BULK-KPG-137"8 3/4"GrayNo€115.17
USA SEALING BULK-KPG-79 Graphite Gasket, 8-1/4 Inch Outside Dia, Gray | CF2BKG 55ZK31 BULK-KPG-794 7/8"8 1/4"GrayNo€109.46
USA SEALING BULK-KPG-56 Graphite Gasket, 7-5/8 Inch Outside Dia, Gray | CF2BKH 55ZK26 BULK-KPG-564 7/8"7 5/8"GrayNo€105.37
USA SEALING BULK-KPG-33 Graphite Gasket, 7-1/8 Inch Outside Dia, Gray | CF2BKJ 55ZK18 BULK-KPG-334 7/8"7 1/8"GrayNo€96.40
USA SEALING BULK-KPG-10 Graphite Gasket, 6-7/8 Inch Outside Dia, Gray | CF2BKK 55ZK10 BULK-KPG-104 7/8"6 7/8"GrayNo€89.46
USA SEALING BULK-KPG-77 Graphite Gasket, 6-7/8 Inch Outside Dia, Gray | CF2BKL 55ZK30 BULK-KPG-773 7/8"6 7/8"GrayNo€81.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-KPG-72 Graphite Gasket, 3-1/8 Inch Outside Dia, Gray
€33.93 /unit