USA SEALING BULK-FGSM-ASBR-2 Gasket Sheet, 1/8 Inch Thick, Off White, Aramid Fiber with SBR Rubber | CU7JEL

USA SEALING BULK-FGSM-ASBR-2 Gasket Sheet, 1/8 Inch Thick, Off White, Aramid Fiber with SBR Rubber

Item: CU7JEL Model: BULK-FGSM-ASBR-2Cross Ref: 742M49
In Stock

Get it by Monday, Jun 16

€1,214.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorOff White
Length60"
MaterialAramid Fiber, SBR Rubber
Max. Pressure1450 psi
Metal DetectableNo
Temp. Range0°F to +750°F
Thickness1/8"
Width60"
Backing TypePlain
Binder MaterialSBR
FormSheet
Gasket MaterialAramid
Maximum Operating Pressure1450 psi
Maximum Operating Temperature350°F
Minimum Operating Temperature0°F
Overall Length5 ft.
Overall Width5 ft.
ReinforcedYes
Resistance PropertiesAbrasion Resistant, Temperature Resistant, Water Resistant
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 14.22
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FGSM-ASBR-2 Gasket Sheet, 1/8 Inch Thick, Off White, Aramid Fiber with SBR Rubber
€1,214.14 /unit